missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ 2 x Centrifuge Tube Adapters, Frontier™ Rotors

Product Code. 15886632 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
5 mL
7 mL
15 mL
16 mL
30 mL
Unit Size:
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
15886632 7 mL Pack of 2
15896632 5 mL Pack of 2
15826642 15 mL Pack of 2
15816642 16 mL Pack of 2
15806642 30 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15886632 Supplier Ohaus™ Supplier No. 30130889
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Facilitate centrifugation of tubes smaller than the original, provided carrier space for an array of Frontier™ fixed angle rotors.

  • Accommodates centrifuge tubes that are smaller than the space provided in the rotor carrier.
  • Suitable for use in the following Frontier™ rotors:
    • R-A12x15/6M
    • R-A6x50/6MI
    • R-A12x15/6MI
    • R-A30x15/4MI
    • R-A10x50/10MI
TRUSTED_SUSTAINABILITY

Specifications

Capacity 7 mL
Max. Tube Diameter 13.5 mm
For Use With (Equipment) Frontier Fixed-Angle Rotors
Description Adapter, D13.5mm, 7ml Tubes x2
No. of Places 1
No. per Pack 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.