missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Accommodates centrifuge tubes that are smaller than the space provided in the rotor carrier.
- Suitable for use in the following Frontier™ rotors:
- R-A12x15/6M
- R-A6x50/6MI
- R-A12x15/6MI
- R-A30x15/4MI
- R-A10x50/10MI
Specifications
Specifications
| Capacity | 15 mL |
| Max. Tube Diameter | 17 mm |
| For Use With (Equipment) | Frontier Fixed-Angle Rotors |
| Description | Adapter, D17mm, 15ml Tubes x2 |
| No. of Places | 1 |
| No. per Pack | 2 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?