missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 2 x Centrifuge Rack Adapters, Frontier™ R-S4x250/4MI Swing Out Rotors
Shop All Ohaus Products
Click to view available options
Capacity:
1 x 100 mL
1 x 250 mL
1 x 50 mL (29 mm dia. Rim)
1 x 50 mL (34 mm dia. RB)
10 x 1.6 to 7 mL
14 x 5 to 7 mL
2 x 50 mL
3 x 25 mL
3 x 50 mL (29 mm dia. FA)
3 x 50 mL (29 mm dia. RB)
5 x 25 mL
7 x 15 mL (17 mm dia. FA)
7 x 15 mL (17 mm dia. Rim)
8 x 10 mL
9 x 15 mL
Unit Size:
Pack of 2
Description
- Accommodates centrifuge tubes that are smaller or greater in number than the space provided in the rotor carrier
- Suitable for use in Frontier™ R-S4x250/4MI Swing Out Rotors
Specifications
Specifications
| Type | Rim |
| Capacity | 3 x 25 mL |
| Max. Tube Diameter | 24.5 mm |
| For Use With (Equipment) | R-S4x250/4MI Swing Out Rotors |
| Description | Rack, 3x25ml D24.5mm Rim, 2/pk |
| No. of Places | 3 |
| No. per Pack | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction