missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 2 x Centrifuge Buckets, Frontier™ R-S4x100/5MIS Swing Out Rotor
Shop All Ohaus Products
missing translation for 'orderingAttributeHoverText'
Capacity:
1 x 100 mL (w/ cap)
1 x 100 mL (w/o cap)
2 x 50 mL
3 x 15 mL
missing translation for 'unitSize'
Pack of 2
Description
- Swinging bucket holds specifically sized tubes for centrifugation
- Suitable for use in Frontier™ R-S4x100/5MIS Swing Out Rotors
Specifications
Specifications
| Description | Bucket, 3x15ml D17mm FA, w/ Rack, 2/pk |
| Type | Fixed Angle Rotor |
| Capacity | 3 x 15 mL |
| Max. Tube Diameter | 17 mm |
| For Use With (Equipment) | R-S4x100/5MIS Swing Out Rotor |
| Includes | 2 Buckets |
| No. of Places | 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction