missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ 2-Stop Tubing, Tygon LMT-55

Product Code. 15532181
Change view
Click to view available options
Tubing Size:
I.D. 0.38 mm
I.D. 0.89 mm
I.D. 1.09 mm
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15532181 I.D. 0.89 mm Pack of 12
15703319 I.D. 0.38 mm Pack of 12
15723319 I.D. 1.09 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15532181 Supplier Ismatec™ Supplier No. 9761826
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General purpose tubing designed for optimal operation in your Ismatec pump.

  • For use with pumps that incorporate cassettes into the pumphead design.
  • Color-coded stops.
  • Inexpensive all-around tubing for general laboratory applications.
  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.

Specifications

Color Code Orange-Orange
Diameter (Metric) Inner 0.89 mm
Material Tygon LMT-55
Overall Length (Metric) 400 mm
For Use With (Application) General laboratory applications, pumps with cassettes in pumphead design
Min. Operating Temperature (Metric) −50°C
Packaging Quantity 12/Pk
Resistance Properties Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited
Tubing Size I.D. 0.89 mm
Color Transparent
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.