missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ 2-Stop Tubing, Tygon E-LFL

Product Code. 15743339
Change view
Click to view available options
Tubing Size:
I.D. 0.38 mm
I.D. 0.64 mm
I.D. 0.76 mm
I.D. 1.14 mm
I.D. 1.25 mm
I.D. 1.37 mm
I.D. 1.60 mm
I.D. 1.85 mm
I.D. 2.20 mm
Unit Size:
Pack of 12
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15743339 I.D. 0.38 mm Pack of 12
15753339 I.D. 0.64 mm Pack of 12
15763339 I.D. 0.76 mm Pack of 12
15705418 I.D. 1.14 mm Pack of 12
15783339 I.D. 1.25 mm Pack of 12
15793339 I.D. 1.37 mm Pack of 12
15703349 I.D. 1.60 mm Pack of 12
15713349 I.D. 1.85 mm Pack of 12
15723349 I.D. 2.20 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15743339 Supplier Ismatec™ Supplier No. 9644914
  • ONLINE EXCLUSIVE PRICE
    £142.00
    £139.00 / Pack of 12
    Save £3.00
    2% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Durable, chemically resistant pump tubing available in a broad range of sizes.

  • DEHP free.
  • Longest service life of any clear Tygon tubing material.
  • Excellent choice where transparency and good chemical resistance is needed.
  • Broad chemical resistance.
  • Tasteless.
  • Extremely low particulate spallation.
  • Meets USP Class VI and FDA criteria.
  • Non-Aging.

Specifications

Certifications/Compliance FDA 21 CFR 175.300; US Pharmacopoea Class VI
Color Code Orange-Green
Autoclavable Autoclavable
Diameter (Metric) Inner 0.38 mm
Material Tygon E-LFL
Overall Length (Metric) 400 mm
For Use With (Application) Pumps that incorporate cassettes into the pumphead design.
Min. Operating Temperature (Metric) −50°C
Packaging Quantity 12/Pk
Resistance Properties Acids: Fair, Alkaline solutions: Fair, Solvents: Not rec., Pressure: Good, Vacuum: Good, Viscous media: Excellent Sterile media: Limited
Tubing Size I.D. 0.38 mm
Sterilization Method Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky. Gas sterilization with ethylene oxide. Not recommended for sterilization with radiation.
Color Transparent
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.