missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Propanol, GC Grade, 99.7+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
4 x 1 L
Description
Suitable for environmental and GC analysis. Used in making cosmetics, skin and hair preparations, pharmaceuticals, perfumes, lacquer formulations, dye solutions, anti freezes, soaps and window cleaners.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 90°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.785 |
Boiling Point | 82°C to 83°C |
Quantity | 4 x 1 L |
Flash Point | 12°C (53°F) |
Ignition Point | 455°C (851°F) |
Odor | Alcohol-like |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'