missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut, or the removal of particulate generating autoclave tape.
£3750.00 - £4315.00
Specifications
Product Type | Autoclave Bag |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
For Use With (Application) | Steam Sterilization |
For Use With (Equipment) | Autoclave |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17728217
|
Keystone Cleanroom Products
BNWBG0207D-14-2P |
2 x 7 in. |
£4315.00
Pack of 500 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
17738217
|
Keystone Cleanroom Products
BNWBG1624D-2P |
16 x 24 in. |
£3750.00
Pack of 250 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
- Designed for steam sterilization
- Manufactured and packaged in a controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-Ply microbial barrier
- Steam sterilization indicator - autoclavable up to 135°C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Manufactured and packaged in a ISO 8 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
Blue | |
Autoclave |
Autoclavable | |
Steam Sterilization | |
Non-sterile |