missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
GREENER_CHOICEBIOPHARMA

Product Code. 17795259 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
6 x 6 in.
12 x 9.5 in.
24 x 6 in.
12 x 12 in.
18 x 12 in.
18 x 18 in.
24 x 20 in.
24 x 24 in.
30 x 18 in.
32 x 20 in.
35 x 24 in.
36 x 24 in.
40 x 40 in.
44 x 16 in.
48 x 36 in.
54 x 18 in.
54 x 36 in.
Capacity (Metric):
887 mL
3 L
3.9 L
5.86 L
6 L
9.8 L
13.5 L
15 L
16.3 L
18 L
19.5 L
24.5 L
24.8 L
27.1 L
46.1 L
49.7 L
57.7 L
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 17795259

Brand: Keystone Cleanroom Products BNWBG09.512D2P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut, or the removal of particulate generating autoclave tape.

  • Designed for steam sterilization
  • Manufactured and packaged in a controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-Ply microbial barrier
  • Steam sterilization indicator - autoclavable up to 135°C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Manufactured and packaged in a ISO 8 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 102 oz.
Capacity (Metric) 3 L
Certifications/Compliance COC
Closure Type Drawstring
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 135°C
Dimensions (L x W) 12 x 9.5 in.
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 9.5 in.
Width (Metric) 24.1 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.