missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
4 x 1 in.
4 x 2 in.
6 x 1 in.
6 x 2 in.
8 x 1 in.
8 x 3 in.
10 x 2 in.
10 x 3 in.
Capacity (Metric):
118 mL
177 mL
237 mL
295 mL
591 mL
710 mL
887 mL
Unit Size:
Pack of 500
Description
- Designed for steam sterilization
- Manufactured and packaged in a controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-Ply microbial barrier
- Steam sterilization indicator - autoclavable up to 135°C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Manufactured and packaged in a ISO 8 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 6 oz. |
| Capacity (Metric) | 177 mL |
| Certifications/Compliance | COC |
| Closure Type | Drawstring |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Cellulose |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction