missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ 2-Place Cardboard Slide Mailer, 36 Pk.

The heavy Cardboard Slide Mailer is disposable, safe, and a secure transport of microscope slides. The mailer is lightweight and reusable.

Brand:  Heathrow Scientific™ HS9904

Additional Details : Weight : 0.80000kg

Product Code. 16330786

  • £53.70 / Pack of 36
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

  • Cover that opens for viewing and thumb grooves for easy slide removal.
  • Securely holds slides with or without cover glass.
  • Flat surface area is ideal for labeling or writing necessary information.
  • Each will hold 26 x 76 mm (1 x 3 in.).
  • Disposable.
Specifications

Specifications

2
2
Slides
5 mm
3 in.
76 mm
3.1 in.
79 mm
Natural
2-Place Cardboard Slide Mailer
0.2 in.
4.1 in.
103 mm
Cardboard
1 in.
26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers