missing translation for 'onlineSavingsMsg'
Learn More

BM Polyco™ 2 Pair Foundry Heat-Beater Gloves

Product Code. 15536256
Change view
Click to view available options
Heat-Beater Gloves; Max Temperature: 500°C for 27 seconds
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15536256 Heat-Beater Gloves; Max Temperature: 500°C for 27 seconds
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15536256 Supplier BM Polyco™ Supplier No. 7576
  • ONLINE EXCLUSIVE PRICE
    £328.00
    £106.07 / 1 pairs
    Save £221.93
    67% Off
 Restricted Item
Estimated Shipment: 22-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Foundry Heat-Beater Gloves - Coated glass fabric gloves with a Kevlar™ felt and glass lining that provide optimum protection from contact heat.

  • Special material ensures protection against heat up to 500°C
  • Outstanding comfort ensures gloves can be used confidently and safely
  • Medium levels of grip and dexterity make glove perfect for foundry work
  • Price shown is per pair of gloves

Specifications

Certifications/Compliance (Europe) EN 420:2003
Cuff Material Aluminum Glass Fabric
Temperature (Metric) Max 500°C for 27 sec.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.