missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 2 mL Sterile Serological Pipets

Click to view available options
Packaging Type:
Individual Paper/Plastic Wrap
Individual Plastic Wrap
Unit Size:
Pack of 1000
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Specifications
| Description | Shape: Standard |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 1/100 |
| Packaging Type | Individual Paper/Plastic Wrap |
| Volume (Metric) | 2 mL |
| Type | Serological Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction