Learn More
2-Methoxybenzaldehyde, 98%
Description
2-Methoxybenzaldehyde has been used to examine the acaricidal activity of Periploca sepium oil and its active component against Tyrophagus. It has also been used to obtain good enantioselectivities using Cu(OAc)(2)-bis(oxazolines) via hydrogen bonding in asymmetric Henry reaction.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2-Methoxybenzaldehyde has been used to examine the acaricidal activity of Periploca sepium oil and its active component against Tyrophagus. It has also been used to obtain good enantioselectivities using Cu(OAc)(2)-bis(oxazolines) via hydrogen bonding in asymmetric Henry reaction.
Solubility
Insoluble in water.
Notes
It is sensitive to air. Incompatible with oxidizing agents and bases.
Specifications
Specifications
| Melting Point | 35°C to 39°C |
| Density | 1.13 |
| Boiling Point | 237°C to 238°C |
| Flash Point | 117°C (242°F) |
| Odor | Characteristic |
| Refractive Index | 1.561 |
| Quantity | 2500 g |
| Beilstein | 606301 |
| Sensitivity | Air Sensitive |
| Solubility Information | Insoluble in water. |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.