missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Clean surfaces faster - this 2 in 1 scouring and cleaning cloth tackles stubborn messes more efficiently than Tork Coloured Long-Lasting Cleaning Cloths.
- Avoid tabletop damage, thanks to our professional quality design that cleans without scratching counters.
- Save time and effort as this soft and flexible scouring and cleaning cloth easily gets into hard-to-reach places.
- Reduce waste - this strong and durable cleaning cloth doesn't tear or break up easily and can be rinsed and reused.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 15.16 in. |
| Length (Metric) | 38.5 cm |
| Width (English) | 11.81 in. |
| Width (Metric) | 30 cm |
| Color | White |
| Disposable | Reusable |
| Dimensions (L x W) | 38.5 x 30 cm |
| Packaging Quantity | 360 Sheets |
| Ply | 1-ply |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
