missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Chlorotrityl alcohol on polystyrene, 1% cross-linked, 100-200 mesh, 0.6-1.5 mmol/g, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
Unit Size:
5g
Description
Stable precursor to the moisture sensitive 2-chlorotrityl chloride resin which can be obtained upon heating with SOCl 2 in DCM.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 5 g |
| Concentration or Composition (by Analyte or Components) | 0.6 to 1.5mmol/g |
| Mesh Size | 100-200 Mesh |
| Chemical Name or Material | 2-Chlorotrityl alcohol on polystyrene, 1% cross-linked |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction