missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Dual Channel K-Type Thermocouple Thermometer

Product Code. 10584094
Change view
Click to view available options
Temperature Range (Metric):
-50.0°C to +199.9°C; 200°C to +1350°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
10584094 -50.0°C to +199.9°C; 200°C to +1350°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10584094 Supplier Hanna Instruments™ Supplier No. HI935002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers high accuracy temperature measurements using a variety of interchangeable probes. Hanna Instruments™ Dual Channel K-Type Thermocouple Thermometer is a digital, waterproof thermometer with two available input channels.

This thermometer offers two measurement ranges, which can also be displayed in °F. It features a one-point calibration, ±0.2% full-scale accuracy, and two input channels. The HI935002 is perfectly suited for high accuracy temperature measurements in the laboratory or field, and it is ideal for monitoring two samples at once.

  • Two Channels: Connect two probes to monitor temperature in two samples at once
  • Two Measurement Ranges: -50.0 to 199.9°C and 200 to 1350°C
  • °C/°F Readout: Switch between scales with a simple button press
  • Interchangeable Probes: Use any HI766 K-type probe for measuring the temperature of surfaces, gases, air, liquid, semi-solids, and more
  • High/Low Function: Max and Min temperatures continuously monitored and displayed
  • Two Display Modes: Standard (current temp, high and low limits) or Relative (reference temp, high and low difference from reference)
  • HOLD Function: Freezes the display (without interrupting monitoring) to allow time to record readings
  • Battery Error Prevention System (BEPS): Detects when the batteries become too weak
  • Low Battery Indicator: Warning symbol blinks when the battery level is below 10%

Specifications

Calibration Points 1 Point
Dimensions (L x W x H) 150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.)
For Use With (Application) Monitoring two samples at once
Includes 15V AA (3) batteries and instructions
Probe Type K-type thermocouple, HI 766 series (not included)
Resolution 0.1°C (-50.0 to 199.9°C) and 1°C (outside)
Weight (English) 8.3 oz.
Weight (Metric) 235 g
Product Type Dual Channel Thermocouple Thermometer
Max. Temperature (Metric) 1350°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50.0°C to +199.9°C; 200°C to +1350°C
Calibrated Manual
For Use With (Equipment) HI 766 series Probes
Accuracy ±0.2% F.S. (excluding probe error)
Display Backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.