Learn More
2-Butanone, ACS, 99+%
Description
2-Butanone is used as a solvent and for extractions in the pharmaceutical industry. 2-butanone acts as oxidant for the iridium-catalyzed oxidations of primary alcohols. It is useful for the catalytic transfer hydrogenation on MgO.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | °C to 87°C |
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 0.805 g/cm3 at 20°C |
| Quantity | 4 L |
| Flash Point | -3°C (26°F) |
| Ignition Point | 514°C (957°F) |
| Odor | Characteristic |
| Physical Form | Liquid |
| Refractive Index | 1.379 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.