missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ NY Syringe Filters: Nonsterile

Product Code. 11796035 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
15 mm
25 mm
Material (Membrane):
Glass Fiber, Nylon
Nylon
Polyamide
Pore Size:
0.2 μm
0.45 μm
Quantity:
1000/Pk.
50/Pk.
500/Pk.
Unit Size:
Pack of 1000
Pack of 50
Pack of 500
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Material (Membrane) Pore Size Quantity Unit Size
11796035 15 mm Polyamide 0.45 μm 50/Pk. Pack of 50
11786035 15 mm Polyamide 0.2 μm 50/Pk. Pack of 50
11710826 15 mm Polyamide 0.2 μm 500/Pk. Pack of 500
11720826 15 mm Polyamide 0.45 μm 500/Pk. Pack of 500
11768154 25 mm Nylon 0.45 μm 500/Pk. Pack of 500
11748154 25 mm Nylon 0.2 μm 500/Pk. Pack of 500
11770876 25 mm Polyamide 0.2 μm 1000/Pk. Pack of 1000
11706045 25 mm Glass Fiber, Nylon 0.2 μm 500/Pk. Pack of 50
11780876 25 mm Polyamide 0.45 μm 1000/Pk. Pack of 1000
11790826 25 mm Glass Fiber, Nylon 0.2 μm 1000/Pk. Pack of 500
11716045 25 mm Glass Fiber, Nylon 0.45 μm 50/Pk. Pack of 50
11700836 25 mm Glass Fiber, Nylon 0.45 μm 500/Pk. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11796035 Supplier Sartorius Supplier No. 1776CK
  • ONLINE EXCLUSIVE PRICE
    £133.20
    £119.00 / Pack of 50
    Save £14.20
    10% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.

Ready-to-use units, which offer flow rates at low inlet pressures, make rapid filtration possible. Fitted on a standard syringe.

  • Particle removal
  • Easy to handle
  • Proven quality
  • 100% tested during manufacture
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Syringe Filter
Material (Membrane) Polyamide
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convinience
Housing Material Polypropylene
Outlet Style Luer Slip
Prefilter None
Quantity 50/Pk.
Type Syringe Filter
Volume (Metric) 15 mL
Diameter (Metric) 15 mm
For Use With (Equipment) Syringe
Sample Volume 0.5 to 15 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.