missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 2.5 mL, Model 1002 TLL SYR, Long Life Instrument Syringe

Product Code. 11520112
Change view
Click to view available options
Volume (Metric):
2.5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11520112 2.5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11520112 Supplier Hamilton™ Supplier No. 988240
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The BFP syringe manufactured by Hamilton Company is intended for scientific research and laboratory use only and is not intended for human in vivo use.

Specification Sheet

  • Volume – 2.5 mL
  • Syringe Type – Longlife Gastight
  • Syringe Series – 1000
  • Termination – PTFE Luer Lock (TLL)
  • Plunger Style – Side Post Mounting (XL)
  • Fluid Path – Borosilicate glass, PTFE, UHMWPE
  • Autoclavable – No
  • Gas Sterilizable – Yes
  • Pressure – 200 psig (13.8 bar)
  • Maximum Temperature – 115°C / 239°F
  • Minimum Temperature – 10°C / 50°F
  • Barrel Inner Diameter – 0.287 inches (7.29 mm)
  • Barrel Outer Diameter – 0.375 inches (9.53 mm)
  • Sales Quantity – 1 syringe per pack

Specifications

Product Type Long Life Instrument Syringe
Volume (Metric) 2.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.