missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 2.5 L Multipurpose Bottles
Click to view available options
2.5 L
Description
- Manufactured from blue translucent polyethylene
- Inclusive lid with nonwoven fabric liner
- With graduations and light protection
- Wide neck diameter of 80 mm
- With label
- Provided 60/pk
Specifications
Closure Liner | Nonwoven Fabric |
Closure Type | Screw Cap |
Product Type | Multipurpose Bottle |
Capacity (Metric) | 2.5 L |
Color | Translucent Blue |
Diameter (Metric) Outer Neck | 80 mm |
For Use With (Application) | General use |
Material | Polyethylene |
No. per Pack | 60/pk |
Closure Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'