Learn More
2,2-Dimethyl-1,3-propanediol, 99%
Description
Used for protection of carbonyl groups as 4,4-dimethyl-1,3-dioxanes, often preferred to the more usual 1,3-dioxolanes due to easier separation and greater stability, for protection of carbonyl group of 4-bromo-2-propanone using p-toluenesulfonic acid in the presence of triethyl orthoformate. It is used in the synthesis of polyesters, paints, lubricants, and plasticizers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Used for protection of carbonyl groups as 4,4-dimethyl-1,3-dioxanes, often preferred to the more usual 1,3-dioxolanes due to easier separation and greater stability, for protection of carbonyl group of 4-bromo-2-propanone using p-toluenesulfonic acid in the presence of triethyl orthoformate. It is used in the synthesis of polyesters, paints, lubricants, and plasticizers.
Solubility
Soluble in water.
Notes
Hygroscopic. Incompatible with oxidizing agents, water/moisture.
Specifications
Specifications
| Melting Point | 125°C to 130°C |
| Density | 1.042 |
| Boiling Point | 210°C to 212°C |
| Flash Point | 103°C (217°F) |
| Odor | Mild |
| Quantity | 250 g |
| Beilstein | 605291 |
| Sensitivity | Hygroscopic |
| Merck Index | 14,6458 |
| Solubility Information | Soluble in water. |
| Show More |
Safety and Handling
- 2,2-Dimethyl-1,3-propanediol
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contain: 2,2-Dimethyl-1,3-propanediol
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.