missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Labels for BradyJet™ J7300 Color Label Printer

Product Code. 30058024
Click to view available options
Size:
107.95 mm (W) x 7.62 m (L)
63.50 mm (W) x 7.62 m (L)
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 30058024

Brand: Brady™ 170450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Experience effortless removal and repositioning with magnetic labels for the BradyJet J7300 Printer. Get the flexibility you need without adhesive residue or surface damage.

  • Ideal for reusable, repositionable and Lean/5S identification applications such as warehousing racks, bins and storage
  • Magnetic labels facilitate visual workplace best practices, improve efficiency and reduce errors in a wide variety of settings
  • Withstand moderate heat, mild chemicals, oil and water
  • Easiest and quickest labelling option when removal and repositioning are frequent
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
  • For use with the BradyJet™ J7300 Color Label Printer
  • Ink cartridges are required to print this material, use part numbers P-CMY-1 and P-K-1

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description Magnetic Labels for BradyJet J7300 Color Label Printer
Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility identification, Inventory and inspection labelling, Lean and 5S labelling
For Use With (Equipment) J7300
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Box
Quantity 1
Size 63.50 mm (W) x 7.62 m (L)
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.021 in.
Thickness (Metric) 0.533 mm
Dimensions (LxW) 7.62 m x 63.5 mm
Length (English) 45.72 m
Length (Metric) 7.62 m
Width (English) 63.50 mm
Width (Metric) 63.50 mm
Width (English) Printable Area 63.50 mm
Alternate Part Number JC-2500-2509
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.