missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Circular Vinyl Labels for BradyJet™ J7300 Color Label Printer
Click to view available options
Length (English):
1 in.
2 in.
Unit Size:
1 roll
Description
- Low-shrink vinyl with ultra-aggressive adhesive is ideal for circular machine gauge labels common to Lean/5S applications
- Enhanced topcoat works with durable J7300 inks to protect printed text and graphics from smudging and harsh conditions
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Works well in low temperatures with a service temperature of -40°C to 60°C
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
- For use with the BradyJet™ J7300 Color Label Printer
- Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Description | Circular Vinyl Labels for BradyJet J7300 Color Label Printer |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Front |
| Print Technology | Ink Jet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction