missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex MACSOLE™ Boots S7
Shop All Uvex Products
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
Description
The uvex 3, but even more robust.
- The MACSOLE™ S7 68633 boots with rubber outsole provides even stronger support for heavy-duty applications, making it particularly resistant to heat, chemicals and cuts.
- The MACSOLE™ rubber sole technology also impresses with its unbeatable slip resistance (SR), even in the cold.
- EN ISO 20345: S7
Specifications
Specifications
| Color | Black, Blue |
| Material | Rubber, Leather |
| Size | 52 |
| Toe Material | Polymer |
| Disposable | Reusable |
| Gender | Men's |
| Fit | Wide Width |
| Latex Free | No |
| Waterproof | Yes |
| Product Type | Boots |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction