missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Safety Gloves HexArmor S6
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
1 pair
Description
HexArmor™ brand products stand for exceptional protection.
- The exclusive SuperFabric™ brand material offers pinprick protection and extremely high cut protection.
- For exceptional impact protection, the patented IR-X™ Impact Exoskeleton™ is an attractive solution.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Blue |
| Cut Resistance Rating | ANSI A6 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | SuperFabric™ |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| Gender | Unisex |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction