missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 184 T4 - Cryogenic Temperature USB Transport Data Logger
Click to view available options
Battery Life:
100 days (at 15 mins measurement rate)
Unit Size:
Each
Description
- Ideal logger for both pharmaceutical and food cold chain logistics
- Freezer / dry ice applications down to -80 °C
- Operating range of -80 to 70 °C – ideally suited for transports under dry ice
- Battery life up to 100 consecutive days with a large memory capable of storing 40,000 readings
- PDF Reports allow for quick access to non-corruptible documentation - without installed software!
- NFC (Near Field Communication) allows for easy access of documentation with a compatible device
- NFC communication to compatible devices allows for unaltered documentation to display immediately
- Easy configuration on any computer with pre-loaded files
- On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
- IP67 protection class
- GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
Specifications
Specifications
| Data Memory | 40,000 Readings |
| Battery Type | 3 V Lithium (TLH-2450), Exchangeable |
| Battery Life | 100 days (at 15 mins measurement rate) |
| Certifications/Compliance | Certified by HACCP International; EN 12830; CE 2014/30/EU; DIN EN 50581:2013; DIN EN 61326-1:2013; CFR 21 Part 11 (in use with testo ComSoft CFR-Software) |
| Interface | USB; NFC |
| IP Rating | IP67 |
| Material | ABS Plastic |
| Requirements | Adobe™ Acrobat Reader |
| For Use With (Application) | Pharmaceutical and food cold chain logistics |
| Accuracy (Temperature) | ±0.8°C (-80 to -35.1°C), ±0.5°C (-35 to +70°C) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction