Learn More
18-Crown-6, 99%
Description
18-Crown-6 is used as an efficient phase transfer catalyst and as a complexing agent with a variety of small cation. It is involved in the synthesis of diaryl ethers, diaryl thioethers, and diarylamines mediated by potassium fluoride-alumina and 18-crown-6. It facilitates the solubility of potassium permanganate in benzene, which is used for oxidizing the organic compounds. It is used to accelerate various substitution reactions as well as enhances the power of nucleophiles such as potassium acetate. It is utilized in the alkylation reactions in the presence of potassium carbonate, N-alkylation of glutarimide and succinimide with dimethylcarbonate. The complex formed by its reaction with potassium cyanide acts as a catalyst in the cyanosilylation of aldehydes, ketones and quinines with trimethylsilyl cyanide (TMSCN).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
18-Crown-6 is used as an efficient phase transfer catalyst and as a complexing agent with a variety of small cation. It is involved in the synthesis of diaryl ethers, diaryl thioethers, and diarylamines mediated by potassium fluoride-alumina and 18-crown-6. It facilitates the solubility of potassium permanganate in benzene, which is used for oxidizing the organic compounds. It is used to accelerate various substitution reactions as well as enhances the power of nucleophiles such as potassium acetate. It is utilized in the alkylation reactions in the presence of potassium carbonate, N-alkylation of glutarimide and succinimide with dimethylcarbonate. The complex formed by its reaction with potassium cyanide acts as a catalyst in the cyanosilylation of aldehydes, ketones and quinines with trimethylsilyl cyanide (TMSCN).
Solubility
Soluble in water.
Notes
Hygroscopic. Incompatible with strong oxidizing agents and strong acids.
Specifications
Specifications
| Melting Point | 37°C to 41°C |
| Density | 1.175 |
| Boiling Point | 116°C (0.2 mmHg) |
| Flash Point | 109°C (228°F) |
| Odor | Odorless |
| Quantity | 10 g |
| Beilstein | 1619616 |
| Sensitivity | Hygroscopic |
| Merck Index | 14,2602 |
| Solubility Information | Soluble in water. |
| Show More |
Safety and Handling
- 18-Crown-6
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P264-Wash face, hands and anyexposed skin thoroughly after handling.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contain: 1,4,7,10,13,16-Hexaoxacyclooctadecane
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.