missing translation for 'onlineSavingsMsg'
Learn More

Motic™ 18/28 Series Cordless LED Microscope

Product Code. p-8555001
Click to view available options
Head Style:
Monocular, 45° Inclined, 360° Rotating
Trinocular with diopter adjustment, 30° inclined, 360° rotating, light split 50/50
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15415102

Brand: Motic™ PD8041A201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideally suited microscope for academic microscopy. Motic™ 18/28 Series Cordless LED Microscope offers a unique ergonomic shape, superior optics and portability.

  • Bright white LED illumination with no heat.
  • Rechargeable battery pack facilitates cordless use.
  • Monocular, binocular and trinocular versions available.
  • DIN EA Achromatic objectives 4X, 10X and 40X
  • Separated and coaxial coarse and fine focusing with a minimum increment of 2μm to ensure a perfectly focused sample.
  • Integrated mechanical stage available.

Specifications

Condenser Type Special built-in 0.65 N.A. condenser with iris diaphragm
Description Separate coarse and fine focusing system with upper limit stop to prevent damage to slides and objectives and focus tension adjustment to prevent stage drift.
Eyepiece WF 10X/18 mm
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 4X, 10X, 40XS
Model 1801 LED Cordless Microscope
Objective Types EA Achromatic, Parfocal and Parcentric
Product Type Cordless LED Microscope
Includes Large 120mm x 125mm stage with locked-on spring stage clips, built-in eyepiece pointer
Nosepiece Reverse-mounted, quadruple revolving nosepiece with positive click stops for precise magnification changes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.