missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Weighing Scoop

Product Code. 10162361
Change view
Click to view available options
Length (Metric):
105 mm
105 mm, 235 mm
120 mm
200 mm, 330 mm
200 mm, 70 mm
250 mm, 120 mm
90 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10162361 105 mm Each
10575221 120 mm Each
10514841 250 mm, 120 mm Each
10112651 200 mm, 330 mm Each
10150501 200 mm, 70 mm Each
10231771 105 mm, 235 mm Each
10440543 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10162361 Supplier Bochem™ Supplier No. 12802
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Bottom Shape Conical
Material Stainless Steel
Shape Conical
Type Weighing Scoop
Length (Metric) 105 mm
Diameter (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.