missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Section Lifters, with Wooden Handle

Product Code. 11885051
Change view
Click to view available options
Dimensions (L x W):
150 x 10 mm
150 x 15 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11885051 150 x 15 mm Pack of 10
11815181 150 x 10 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11885051 Supplier Bochem™ Supplier No. 3536
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel

Specifications

Quantity 1 Ea.
Product Type Section Lifter
Length (Metric) Blade 50 mm
Width (Metric) 15 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 0.4mm
Dimensions (L x W) 150 x 15 mm
Handle Material Wood
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.