missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Rod

Product Code. 10519091
Change view
Click to view available options
Length (Metric):
500 mm
600 mm
750 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10519091 750 mm Each
10730052 500 mm Each
10465641 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10519091 Supplier Bochem™ Supplier No. 5112
  • ONLINE EXCLUSIVE PRICE
    £44.85
    £18.65 / Pack of 1
    Save £26.20
    58% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support the M10 base with Bochem™18/10 stainless steel.stand base.

  • 18/10 Stainless steel construction
  • With thread M10
  • Rod for stand bases

Specifications

Material Stainless Steel (18/10)
Length (Metric) 750 mm
Diameter (Metric) Rod 12 mm
Includes M10 thread
Product Type Stainless Steel Rod
Thread Size M10
For Use With (Equipment) For stand bases M10
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.