missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Propeller Stirrers with 3 Fix Blades

Product Code. 10395353
Change view
Click to view available options
Diameter (Metric):
50 mm
70 mm
100 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10395353 100 mm Each
10102701 50 mm Each
10284171 70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10395353 Supplier Bochem™ Supplier No. 9116
  • ONLINE EXCLUSIVE PRICE
    £87.20
    £71.56 / Pack of 1
    Save £15.64
    17% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) 100 mm
Diameter (Metric) Shaft 10 mm
For Use With (Application) Ideal for homogenizing and suspending
Includes 3 Fix blades
Length (Metric) 800 mm
Quantity 1 Each
Type Propeller Stirrer
Material Stainless Steel (18/10)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.