missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel One-Sided Chemical Spoons

Product Code. 10146500
Click to view available options
Length (Metric):
120 mm
150 mm
180 mm
210 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10146500

missing translation for 'mfr': Bochem™ 3450

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel

  • One-sided chemical spoon
  • 18/10 stainless steel

Specifications

Quantity 1 Ea.
Product Type Chemical Scoop
Diameter (Metric) Outer 5mm
Handle Material Stainless Steel (18/10)
Material Stainless Steel (18/10)
Length (Metric) 120 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.