missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas, Spoon Shape

Product Code. 11835071
Change view
Click to view available options
Length (Metric):
130 mm
180 mm
185 mm
210 mm
Product Type:
Micro Spoon Spatula
Spoon Spatula
Diameter (Metric) Outer:
2mm
2.5mm
3mm
4mm
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Product Type Diameter (Metric) Outer unitSize
11835071 185 mm Micro Spoon Spatula 2mm Pack of 10
10420441 210 mm Micro Spoon Spatula 2mm Each
10770812 130 mm Micro Spoon Spatula 2mm Each
10094950 180 mm Micro Spoon Spatula 2.5mm Each
10721202 180 mm Spoon Spatula 3mm Each
10557122 210 mm Spoon Spatula 4mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11835071 Supplier Bochem™ Supplier No. 3211
Only null left
Add to basket
Edge
Add to basket

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas comes in two types.

  • 18/10 Stainless steel
  • Two scoop shapes

Specifications

Quantity 10 Pk.
Shape Spoon End, Blade End
Product Type Micro Spoon Spatula
Width (Metric) 5 mm
Width (Metric) Blade 5 mm
Diameter (Metric) Outer 2mm
Dimensions (L x W) 185 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.