missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Scoops, Half-rounded

Product Code. 10461191
Change view
Click to view available options
Length (Metric):
130 mm
150 mm
185 mm
Length (Metric) Blade:
40 mm
45 mm
50 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10461191 150 mm 45 mm Each
10350821 130 mm 40 mm Each
10742352 185 mm 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10461191 Supplier Bochem™ Supplier No. 3302
Only null left
Add to basket
Add to basket

Add Bochem™ 8/10 Stainless Steel Micro Scoops, Half-rounded to your arsenal of laboratory instruments.

  • Type 1
  • Half-rounded
  • Also available in wide scoop
  • 18/10 stainless steel

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Half-rounded
Product Type Micro Scoop
Length (Metric) Blade 45 mm
Width (Metric) 4 mm
Width (Metric) Blade 4 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 2mm
Dimensions (L x W) 150 x 4 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.