missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Laboratory Bowl

Product Code. 10692401
Click to view available options
Diameter (Metric):
220 mm
240 mm
260 mm
305 mm
320 mm
380 mm
400 mm
Unit Size:
Each

Product Code. 10692401

Brand: Bochem™ 8592

Only null left
Add to basket
Add to basket

Store, mix or contain chemicals with the Bochem™18/10 Stainless Steel Laboratory Bowl. This is a useful laboratory accessory.

  • Flat bottom
  • Stainless steel
  • Spherical bowl

Specifications

Bottom Shape Flat
Capacity (Metric) 3 L
Material Stainless Steel
Shape Round
Type Laboratory Bowl
Height (Metric) 95 mm
Diameter (Metric) 240 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.