missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Laboratory Bowl
Description
- Flat bottom
- Stainless steel
- Spherical bowl
Specifications
Specifications
| Capacity (Metric) | 11,000 mL |
| Material | Stainless Steel (18/10) |
| Type | Laboratory Bowl |
| Height (Metric) | 135 mm |
| Diameter (Metric) | 380 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?