missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Insulated Container

Product Code. 15337923
Click to view available options
Capacity (Metric):
15.5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15337923

Brand: Bochem™ 8087

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Height (Metric) 230 mm
Diameter (Metric) 300 mm
For Use With (Equipment) Transport container
Includes 3 Locking clamps, lid and silicone gasket
Material Stainless Steel (18/10)
Type Insulated Container
Capacity (Metric) 15.5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.