missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel High Shape Laboratory Bowl

Product Code. 10789155
Change view
Click to view available options
Capacity (Metric):
1.5 L
2 L
3 L
6 L
8 L
10 L
Diameter (Metric):
150 mm
180 mm
195 mm
220 mm
285 mm
310 mm
Height (Metric):
80 mm
95 mm
115 mm
125 mm
145 mm
165 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) Unit Size
10789155 6 L 285 mm 145 mm Each
10103504 10 L 150 mm 80 mm Each
10532944 1.5 L 180 mm 95 mm Each
10493265 2 L 195 mm 115 mm Each
10707315 3 L 220 mm 125 mm Each
10185324 8 L 310 mm 165 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10789155 Supplier Bochem™ Supplier No. 8608
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from 18/10 stainless steel

  • High shape
  • With rim
  • 18/10 stainless steel

Specifications

Bottom Shape Flat
Capacity (Metric) 6 L
Material Stainless Steel
Shape Round
Type Laboratory Bowl
Height (Metric) 145 mm
Diameter (Metric) 285 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.