missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel High Shape Laboratory Bowl

Product Code. 10185324
Click to view available options
Capacity (Metric):
1.5 L
2 L
3 L
6 L
8 L
10 L
Diameter (Metric):
150 mm
180 mm
195 mm
220 mm
285 mm
310 mm
Height (Metric):
80 mm
95 mm
115 mm
125 mm
145 mm
165 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10185324

Brand: Bochem™ 8609

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel

  • High shape
  • With rim
  • 18/10 stainless steel

Specifications

Bottom Shape Flat
Capacity (Metric) 8 L
Material Stainless Steel
Shape Round
Type Laboratory Bowl
Height (Metric) 165 mm
Diameter (Metric) 310 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.