missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ 18/10 Stainless Steel High Evaporating Dish

Product Code. 11731923
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11731923 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11731923 Supplier Agencinox™ Supplier No. 1140
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these dishes for general evaporation applications. Agencinox™ 18/10 Stainless Steel High Evaporating Dishes are ideal for use in medical environments.

  • High form evaporating dish
  • Stainless steel construction
  • Available in a variety of sizes

Specifications

Bottom Shape Flat
Capacity (Metric) 1 L
Material Stainless Steel
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Height (Metric) 70 mm
Diameter (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.