missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula, Bent
Description
- Double spatula
- 18/10 stainless steel
- Autoclavable
- Bent
Specifications
Specifications
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Shape | Bent/Curved |
| Product Type | Double Ended Spatula |
| Length (Metric) Blade | 40 mm |
| Width (Metric) | 9 mm |
| Width (Metric) Blade | 9 mm |
| Blade Material | Stainless Steel (18/10) |
| Diameter (Metric) Outer | 3mm |
| Dimensions (L x W) | 130 x 9 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?