missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Spatulas, Straight

Product Code. 10303761
Change view
Click to view available options
Length (Metric):
130 mm
150 mm
185 mm
210 mm
250 mm
300 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10303761 150 mm Each
10018420 130 mm Each
10484291 185 mm Each
10567741 210 mm Each
10232061 250 mm Each
10604681 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10303761 Supplier Bochem™ Supplier No. 3101
Only null left
Add to basket
Add to basket

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Double Spatulas serve many uses in the lab.

  • Double spatula
  • Manufactured from 18/10 stainless steel

Specifications

Quantity 1 Ea.
Shape Straight
Coating PTFE
Product Type Double Ended Spatula
Length (Metric) Blade 45 mm
Width (Metric) 9 mm
Width (Metric) Blade 9 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.