missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Spatula, Bent

Product Code. 10652411
Change view
Click to view available options
Length (Metric):
130 mm
150 mm
185 mm
210 mm
250 mm
Length (Metric) Blade:
40 mm
45 mm
50 mm
60 mm
70 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10652411 150 mm 45 mm Each
10130461 130 mm 40 mm Each
10180551 185 mm 50 mm Each
10568701 210 mm 60 mm Each
10314001 250 mm 70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10652411 Supplier Bochem™ Supplier No. 3101G
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel, Bochem™ 18/10 Stainless Steel Double Spatula, Bent is a useful piece of laboratory equipment;

  • Double spatula
  • 18/10 stainless steel
  • Autoclavable
  • Bent

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Bent/Curved
Product Type Double Ended Spatula
Length (Metric) Blade 45 mm
Width (Metric) 9 mm
Width (Metric) Blade 9 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 3.5mm
Dimensions (L x W) 150 x 9 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.