missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Spatula, Round Bent

Product Code. 10626571
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
210 mm
250 mm
Length (Metric) Blade:
15 mm
17 mm
20 mm
25 mm
Width (Metric):
7 mm
12 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade Width (Metric) unitSize
10626571 150 mm 15 mm 7 mm Each
10528852 200 mm 17 mm 7 mm Each
10234131 210 mm 25 mm 12 mm Each
10529042 250 mm 20 mm 7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10626571 Supplier Bochem™ Supplier No. 3183
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use the Bochem™ 18/10 Stainless Steel Double Spatula, Round Bent for your lab needs.

  • Stainless
  • Rounded Edge

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Spoon End, Round End
Product Type Double Ended Spatula
Length (Metric) Blade 15 mm
Width (Metric) 7 mm
Width (Metric) Blade 7 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 2.5mm
Dimensions (L x W) 150 x 7 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.