missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas

Product Code. 10074960
Change view
Click to view available options
Length (Metric):
100 mm
130 mm
150 mm
185 mm
210 mm
Length (Metric) Blade:
30 mm
35 mm
40 mm
50 mm
55 mm
Width (Metric) Blade:
2 mm
3 mm
4 mm
5 mm
6 mm
9 mm
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade Width (Metric) Blade unitSize
10074960 185 mm 50 mm 6 mm Each
10441191 100 mm 30 mm 2 mm Each
10060841 100 mm 35 mm 4 mm Each
10605251 100 mm 35 mm 3 mm Each
10116170 130 mm 40 mm 2 mm Each
10269020 130 mm 40 mm 4 mm Each
10100371 130 mm 40 mm 5 mm Each
10507892 150 mm 40 mm 3 mm Each
10431571 150 mm 40 mm 4 mm Each
10548272 150 mm 40 mm 6 mm Each
10514461 150 mm 40 mm 9 mm Each
10146360 185 mm 50 mm 4 mm Each
10088400 210 mm 55 mm 5 mm Each
10259070 210 mm 55 mm 6 mm Each
10683072 210 mm 55 mm 9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10074960 Supplier Bochem™ Supplier No. 3026
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel. Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas are multi-purpose.

  • Double endet
  • Stainless steel
  • Autoclavable
  • Straight

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Straight
Product Type Double Ended Micro Spatula
For Use With (Application) Multi-purpose spatula for a wide range of uses
Length (Metric) Blade 50 mm
Width (Metric) 6 mm
Width (Metric) Blade 6 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 2mm
Dimensions (L x W) 185 x 6 mm
Material Stainless Steel (18/10)
Length (Metric) 185 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.