missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Chemical Spoon w/ Spatula Ends

Product Code. 10252091
Change view
Click to view available options
Dimensions (L x W):
120 x 20 mm
300 x 37 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10252091 120 x 20 mm Each
10602961 300 x 37 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10252091 Supplier Bochem™ Supplier No. 3420
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel. Bochem™ 18/10 Stainless Steel Chemical Spoon w/ Spatula Ends is multi-purpose.

  • Spatula handle
  • Autoclavable
  • Stainless steel

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Product Type Chemical Scoop
For Use With (Application) Multi-purpose spoon for a wide range of uses
Length (Metric) Blade 30 mm
Width (Metric) 20 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 1mm
Dimensions (L x W) 120 x 20 mm
Material Stainless Steel (18/10)
Handle Type Flat
Length (Metric) 120 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.