missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 E Poli Test Tube Stand
Click to view available options
Holds:
Tubes (16 mm)
Unit Size:
Each
Specifications
Specifications
| Product Type | Test Tube Rack |
| Holds | Tubes (16 mm) |
| Material | 18/10 E-Poli |
| Positions | 12 |
| No. per Pack | 1 Each |
| Quantity | 1 Each |
| Dimensions (L x W) | 130 x 50mm |
| Length (Metric) | 130 mm |
| Height (Metric) | 70 mm |
| Diameter (Metric) Opening | 16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction