missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 E-Poli Crucible Tongs With Ridges

Product Code. 10243041
Change view
Click to view available options
Length (Metric):
160 mm
200 mm
220 mm
250 mm
300 mm
400 mm
500 mm
600 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10243041 500 mm Each
10788941 200 mm Each
10068800 160 mm Each
10232851 220 mm Each
10140001 300 mm Each
10038840 250 mm Each
10282941 400 mm Each
10554261 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10243041 Supplier Bochem™ Supplier No. 2105
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With ridges. Bochem™ 18/10 E-Poli Crucible Tongs With Ridges provided secure gripping.

  • With ridges
  • Stainless steel

Specifications

Product Type Crucible Tongs
Length (Metric) 500 mm
Material Stainless Steel (18/10)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.